Beli alat laboratorium di di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  2. SEWARD Stomacher
    Mulai

    Rp84.999.900

    SEWARD Stomacher
    Deskripsi:
    Stomacher Model 400 Circulator, Cat No. 0400/001/EU. The Latest Version of world leading laboratory blender, Stomaching produces homogenisation by combination of mechanical forces. Crushing and stirring. Sample volume 80 to 400 ml
    atribut:
    • Voltage (V): 220
  3. CORNING Vortex Mixer
    Mulai

    Rp1.399.900

  4. Interscience Bagmixer
    Mulai

    Rp149.999.900

    Interscience Bagmixer
    atribut:
    • Material: Stainless Steel (SUS304)
    • Sample Processing Capacity (ml): 50 - 400
    • Power Supply (V AC): 100 (at 50/60Hz)
  5. Memmert Universal Laboratory Incubator
    Mulai

    Rp38.999.900

    Memmert Universal Laboratory Incubator
    Deskripsi:
    Incubator IN30 UK +20...+80°C, 32 ltr., natural air circulation, with UK plug.
  6. ROMER Stomacher Bag Rack, 10 Positions
    Mulai

    Rp14.999.900

    ROMER Stomacher Bag Rack, 10 Positions
    Deskripsi:
    Fast & Reliable Salmonella Test KitsStrict regulations and rising market pressure demand fast and reliable Salmonella testing solutions.RapidChek® SELECT™ Salmonella and RapidChek® SELECT™ Salmonella Enteritidis test kits were developed to deliver the simplicity, speed and high accuracy necessary in everyday Salmonella testing.These Salmonella assays utilize a highly selective enrichment media coupled to an advanced lateral flow immunochemical device for Salmonella detection in various foodstuffs and environmental applications.Fast & simple procedureThe simple preparation of enrichment media without autoclaving, and the quick and easy sample preparation enable test results within 22 or 32 hours. These can be read easily and directly from the developed strip, without the need for specialized and costly equipment.Reliable resultsThe RapidChek® SELECT™ product line uses a novel and patented application of phages in the media that act as selective agents, enhancing both the specificity and the sensitivity of the overall method. Numerous certifications (Opens external link in new windowAOAC, Opens external link in new windowFDA & Opens external link in new windowNPIP) confirm the high standards of analytical accuracy and result reliability. Easy resource managementThe simple-to-use lateral flow technology offers high throughput scalability. From one to hundreds of samples at once, strips can be read between 10 and 20 minutes after strip development. Kits can be stored at room temperature and offer a shelf-life of 18 months.
  7. Debika Oil Clay
    Mulai

    Rp33.900

    Debika Oil Clay
    Deskripsi:
    A classic regular type oil clay that feels good to the touchclay
    atribut:
    • Material: Kaolin, calcium carbonate, sodium salts of fatty acids, mineral oil, pigments
    • Dimensions (WxDxH) (mm): 150x23x85
    • Suitable Age (years): 6 years old ~
  8. SEWARD Stomacher 400 Circulator
    Mulai

    Rp91.999.900

    SEWARD Stomacher 400 Circulator
    atribut:
    • Capacity (ml): 80-400
    • Maximum Sample Temperature (°C): 60
    • Timer setting: 0 sec - 99 mins 59 sec
    • No Load Paddle Speeds (rpm): 75 to 300 in 5 increments (@ nominal 20˚C)
    • Paddle Clearance (mm): 0 - 10
    • Dimensions (mm): (unpacked) : 350(W) x 335(D) x 280(H)
    • Disposable Bag Size (mm): 177x304
    • Electrical Supply (V/Hz/W): 220-250/50-60/140
    • Operating Relative Humidity (%): 10 - 89
    • Operating Temperature (°C): 10 - 35
  9. Crown Horeca Ice Cube Square
    Mulai

    Rp16.999.900

    Crown Horeca Ice Cube Square
    Deskripsi:
    Ice Cube Square TF-80 merupakan produk Ice Machine Crown Horeca yang memiliki dimensi 500x560x780mm dan kekuatan sebesar 400W. Berbeda dengan Ice Cube Square TF-300, Ice Machine ini memiliki kemampuan penyimpangan es yang sedikit kecil yaitu 18kg. Ice Cube Square TF-80 hanya ini mampu menampung ice cream dalam berat 48kg pada tegangan listrik 220V/50-60Hz.
  10. AIRTECH Biosafety Cabinet
    Mulai

    Rp189.999.900

    AIRTECH Biosafety Cabinet
    atribut:
    • Filtration efficiency: ULPA:≥99.9995%, @0.12µm
    • Downflow Velocity (m/s): 0.35
    • Inflow Velocity (m/s): 0.55
    • Power Supply (V-Hz): AC 220-50, 1Ф
    • Air Direction: Top out
    • Cross_contamination Protection: Total colony in culture dish ≤2CFU/time
    • Lumin. (Lx): ≥900
    • Noise (dBA): ≤65
    • Personnel Protection: A. Total colony in impaction sampler ≤10CFU/time; B. Total colony in slot sampler ≤5CFU/time
    • Plug Style: Chinese Type (AC 250V/10A)
    • Product Protection: Total colony in culture dish ≤5CFU/time
    • Qty of Spare Socket: Chinese Type (AC 250V/3A) 2units
  11. AS ONE Desikator
    Mulai

    Rp4.499.900

  12. PYREX Petri Dish, Borosilicate Glass
    Mulai

    Rp179.900

    PYREX Petri Dish, Borosilicate Glass
    atribut:
    • Size H (mm): 20
  13. Cole Parmer Ergonomic Stool Bench Height Gliders Chrome Foot Ring
    Mulai

    Rp38.999.900

    Cole Parmer Ergonomic Stool Bench Height Gliders Chrome Foot Ring
    Deskripsi:
    These ergonomic stools are made of highly durable molded polyurethane foam cushioning covered with easily cleaned antibacterial/antimicrobial vinyl and protected by an industrial strength stain resistant finish. Each stool features a 17" dia x 3.5"H seat made from polyurethane foam and a 26" chrome base, and pneumatic lift. Choose from desk or bench height stools with pneumatic adjustment. Stools are also available in black or blue colors and with or without foot ring. Choose casters or glides, both of which are non-marring and suitable for hard or carpeted floors.
    atribut:
    • Material: Vinyl
    • Dimensions (inch): 20.5-28 (adjustable height (measured from the top of the seat to the floor))
  14. DLAB Vortex Mixer
    Mulai

    Rp2.999.900

  15. DURAN Bottle Clear Laboratory (Botol Lab)
    Mulai

    Rp139.900

    DURAN Bottle Clear Laboratory (Botol Lab)
    atribut:
    • Size Cap GL (mm): 45
  16. Memmert Laboratory Oven
    Mulai

    Rp52.999.900

    Memmert Laboratory Oven
    Deskripsi:
    Universal cabinet UN30 +20...+300°C, 32 ltr. natural air circulation.
  17. Velp Vortex Mixer
    Mulai

    Rp4.399.900

    Velp Vortex Mixer
    Deskripsi:
    code no. : F202A0171. A modern basic vortex mixer that runs at a single, fixed stirring speed in touch mode. With technopolymer to ensure optimum chemical resistance and enhanced handling and with ergonomic and highly innovative design along with the zinc base to ensure an excellent stability on the bench, usable on many surfaces. Electronic speed regulation is 3000 rpm (constant). Operating mode is touch. Power 15W
    atribut:
    • Power Supply (V/Hz): 100-240/50-60
Daftar Harga alat laboratorium di Terbaru January 2026
DURAN Bottle Laboratory with Screw Cap (Botol Lab)Rp77.900
SEWARD StomacherRp84.999.900
CORNING Vortex MixerRp1.399.900
Interscience BagmixerRp149.999.900
Memmert Universal Laboratory IncubatorRp38.999.900
ROMER Stomacher Bag Rack, 10 PositionsRp14.999.900
Debika Oil ClayRp33.900
Horiba LAQUA 200 Series Conductivity/TDS/Resistivity/Salinity/Temperature Meter (Meter Only)Rp15.999.900
SEWARD Stomacher 400 CirculatorRp91.999.900
Crown Horeca Ice Cube SquareRp16.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)